750-600/040-000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-600/040-000

Wago I/O Modules

750-600/040-000

Wago I/O Modules
End Module
Item Number
750-600/040-000
MFG Item Number
51259101
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
750-600/040-000
End Module

Series Information

Specifications

Specifications
Manufacturer Part Number 51259101
Manufacturer Wago
Family Series Wago I/O Modules
Description End Module
Device Type End Module
Ambient Temperature -40-185 °F
Protection Rating IP20
Approvals UL
Net Weight 0.07 lbs
Gross Weight 0.072 lbs