Series Information
| Manufacturer Part Number | 51258782 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago I/O Modules |
| Description | Field Supply Filter |
| Signal Type | Voltage |
| Connection Type | Spring Clamp |
| Device Type | Filter Module |
| Ambient Temperature | -40-185 °F |
| Protection Rating | IP20 |
| Approvals | UL |
| Net Weight | 0.105 lbs |
| Gross Weight | 0.103 lbs |