Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-626 Wago I/O Modules, Supply Filter; 24 VDC; light gray

MFG Item Number
51180903

750-626 Wago I/O Modules, Supply Filter; 24 VDC; light gray

MFG Item Number
51180903
Item Number
750-626
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
750-626
Supply Filter; 24 VDC; light gray

Series Information

Specifications

Specifications
Manufacturer Part Number 51180903
Manufacturer Wago
Family Series Wago I/O Modules
Description Supply Filter; 24 VDC; light gray
Signal Type Voltage
Connection Type Spring Clamp
Device Type Filter Module
Ambient Temperature -40-185 °F
Protection Rating IP20
Approvals UL
Net Weight 0.11 lbs
Gross Weight 0.109 lbs