750-631/000-010

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-631/000-010

Wago Encoders, 750 Series

750-631/000-010

Wago Encoders, 750 Series
Inc. Encoder
Item Number
750-631/000-010
MFG Item Number
51238711
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, 750 Series
Item #
750-631/000-010
Inc. Encoder

750 Series Information

Wago's 750 Series Programmable Logic Controller is a compact PLC designed to engineer, control, and visualize your manufacturing projects with ease and convenience.

Designed for fieldbus communication in Modbus networks, this device can be used as a programmable controller within Ethernet networks in conjunction with the WAGO‑I/O‑SYSTEM. With two ethernet interfaces and an integrated switch, 750 series PLCs allow for topology wiring and eliminate the need for additional network devices such as switches or hubs.

Specifications

Specifications
Manufacturer Part Number 51238711
Manufacturer Wago
Product Series 750
Family Series Wago Encoders, 750 Series
Description Inc. Encoder
Function Signal Broadcaster
Encoder Output Voltage 5 VDC
Module Supply Voltage 5 VDC
Output Signal Type 2x Isolation Circuit
Approvals UL
Net Weight 0.25 lbs
Gross Weight 0.202 lbs