750-636/000-700

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-636/000-700 Wago I/O Modules, DC-Drive Controller

MFG Item Number
51253966

750-636/000-700 Wago I/O Modules, DC-Drive Controller

MFG Item Number
51253966
Item Number
750-636/000-700
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
750-636/000-700
DC-Drive Controller

Series Information

Specifications

Specifications
Manufacturer Part Number 51253966
Manufacturer Wago
Family Series Wago I/O Modules
Description DC-Drive Controller
Signal Type Digital Input
Connection Type Spring Clamp
Device Type I/O Module
Ambient Temperature -40-185 °F
Protection Rating IP20
Approvals UL
Comments DC Drive Controller
Net Weight 0.1212 lbs
Gross Weight 0.121 lbs