Series Information
| Manufacturer Part Number | 51218411 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago I/O Modules |
| Description | DC-Drive Controller |
| Signal Type | Digital Input |
| Connection Type | Spring Clamp |
| Device Type | I/O Module |
| Ambient Temperature | -40-185 °F |
| Protection Rating | IP20 |
| Comments | DC Drive Controller |
| Net Weight | 0.1191 lbs |
| Gross Weight | 0.119 lbs |