750-637/000-002
Wago Encoders, 750 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

750-637/000-002

Wago Encoders, 750 Series
In stock
Item Number
750-637/000-002
MFG Item Number
51193611
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, 750 Series
Item #
750-637/000-002
Inc. Encoder

750 Series Information

Wago's 750 Series Programmable Logic Controller is a compact PLC designed to engineer, control, and visualize your manufacturing projects with ease and convenience.

Designed for fieldbus communication in Modbus networks, this device can be used as a programmable controller within Ethernet networks in conjunction with the WAGO‑I/O‑SYSTEM. With two ethernet interfaces and an integrated switch, 750 series PLCs allow for topology wiring and eliminate the need for additional network devices such as switches or hubs.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51193611
Item Number 750-637/000-002
Manufacturer Wago
Product Series 750
Family Series Wago Encoders, 750 Series
Function Signal Broadcaster
Encoder Output Voltage 15 VDC
Module Output Voltage 24 VDC
Module Supply Voltage 5 VDC
Output Signal Type 2x Isolation Circuit
Approvals UL
RoHS Yes
Net Weight 0.25 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved