750-637/000-004

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-637/000-004

Wago I/O Modules

750-637/000-004

Wago I/O Modules
Inc. Encoder
Item Number
750-637/000-004
MFG Item Number
51180905
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
750-637/000-004
Inc. Encoder

Series Information

Specifications

Specifications
Manufacturer Part Number 51180905
Manufacturer Wago
Family Series Wago I/O Modules
Description Inc. Encoder
Signal Type Encoder
Connection Type Spring Clamp
Device Type I/O Module
Ambient Temperature -40-185 °F
Protection Rating IP20
Approvals UL
Comments Incremental Encoder
Net Weight 0.27 lbs
Gross Weight 0.216 lbs