Series Information
| Manufacturer Part Number | 51180906 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago I/O Modules |
| Description | DALI/DSI master module |
| Communication | DALI/DSI |
| Connection Type | Spring Clamp |
| Device Type | Master |
| Ambient Temperature | -40-185 °F |
| Protection Rating | IP20 |
| Approvals | UL |
| Net Weight | 0.1138 lbs |
| Gross Weight | 0.114 lbs |