Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-642

Wago I/O Modules

750-642

Wago I/O Modules
Radio Receiver EnOcean
Item Number
750-642
MFG Item Number
51188382
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
750-642
Radio Receiver EnOcean

Series Information

Specifications

Specifications
Manufacturer Part Number 51188382
Manufacturer Wago
Family Series Wago I/O Modules
Description Radio Receiver EnOcean
Communication EnOcean
Connection Type Spring Clamp
Ambient Temperature -40-185 °F
Protection Rating IP20
Approvals UL
Net Weight 0.1906 lbs
Gross Weight 0.191 lbs