Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-643

Wago I/O Modules

750-643

Wago I/O Modules
MP-Bus Master
Item Number
750-643
MFG Item Number
51180908
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
750-643
MP-Bus Master

Series Information

Specifications

Specifications
Manufacturer Part Number 51180908
Manufacturer Wago
Family Series Wago I/O Modules
Description MP-Bus Master
Connection Type Spring Clamp
Ambient Temperature -40-185 °F
Protection Rating IP20
Approvals UL
Comments Bus Master
Net Weight 0.1113 lbs
Gross Weight 0.111 lbs