Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | 51180910 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago I/O Modules |
| Description | RS232 C Interface |
| Signal Type | Analog, RS-232 |
| Connection Type | Spring Clamp |
| Device Type | I/O Module |
| Ambient Temperature | -40-185 °F |
| Protection Rating | IP20 |
| Approvals | UL |
| Net Weight | 0.1301 lbs |
| Gross Weight | 0.13 lbs |