750-650/003-000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-650/003-000

Wago I/O Modules

750-650/003-000

Wago I/O Modules
RS232 C Interface
Item Number
750-650/003-000
MFG Item Number
51180934
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
750-650/003-000
RS232 C Interface

Series Information

Specifications

Specifications
Manufacturer Part Number 51180934
Manufacturer Wago
Family Series Wago I/O Modules
Description RS232 C Interface
Signal Type Analog, RS-232
Connection Type Spring Clamp
Device Type I/O Module
Ambient Temperature -40-185 °F
Protection Rating IP20
Approvals UL
Net Weight 0.14 lbs
Gross Weight 0.106 lbs