Series Information
| Manufacturer Part Number | 7500652 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago I/O Modules |
| Description | RS232/485 Interface |
| Signal Type | Analog, RS-232, RS-422, RS-485 |
| Connection Type | Spring Clamp |
| Device Type | I/O Module |
| Ambient Temperature | -40-185 °F |
| Protection Rating | IP20 |
| Approvals | UL |
| Net Weight | 0.11 lbs |
| Gross Weight | 0.111 lbs |