750-663/000-003

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-663/000-003

Wago Safety Relays

750-663/000-003

Wago Safety Relays
4F-Ex i DI
Item Number
750-663/000-003
MFG Item Number
51264981
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, Series
Item #
750-663/000-003
4F-Ex i DI

Series Information

Specifications

Specifications
Manufacturer Part Number 51264981
Manufacturer Wago
Family Series Wago Safety Relays
Description 4F-Ex i DI
Type TYPE 1
Voltage 24 VDC
Termination Cage Clamp
Terminal Style Plug-In
Mounting DIN Rail
Standards IP20
Approvals ROHS, UL
Net Weight 0.2028 lbs
Gross Weight 0.203 lbs