750-673
Wago Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-673

Wago Programmable Logic Controllers

750-673

Wago Programmable Logic Controllers
Servo Stepper Controller
Item Number
750-673
MFG Item Number
51220734
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
750-673
Servo Stepper Controller

Series Information

Specifications

Specifications
Manufacturer Part Number 51220734
Manufacturer Wago
Family Series Wago Programmable Logic Controllers
Description Servo Stepper Controller
Nominal Voltage 6 VDC
Number of Outputs & Type 2- Digital
Mounting DIN Rail
Approvals CE, EAC, UL
Net Weight 0.4034 lbs
Gross Weight 0.403 lbs