750-806
Wago Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-806 Wago Programmable Logic Controllers, Controller DeviceNet

MFG Item Number
51189349

750-806 Wago Programmable Logic Controllers, Controller DeviceNet

MFG Item Number
51189349
Item Number
750-806
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
750-806
Controller DeviceNet

Series Information

Specifications

Specifications
Manufacturer Part Number 51189349
Manufacturer Wago
Family Series Wago Programmable Logic Controllers
Description Controller DeviceNet
Voltage 24 VDC
Nominal Voltage 24 VDC
Expandable No
Display Type I/O Indicator LEDs
Communication DeviceNet
Memory Size 128 kB
Mounting DIN Rail
Modbus RTU Master No
Modbus RTU Slave No
Approvals UL
Net Weight 0.4409 lbs
Gross Weight 0.441 lbs