750-815/300-000
Wago Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-815/300-000 Wago Programmable Logic Controllers, Controller MODBUS

MFG Item Number
51299179

750-815/300-000 Wago Programmable Logic Controllers, Controller MODBUS

MFG Item Number
51299179
Item Number
750-815/300-000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
750-815/300-000
Controller MODBUS

Series Information

Specifications

Specifications
Manufacturer Part Number 51299179
Manufacturer Wago
Family Series Wago Programmable Logic Controllers
Description Controller MODBUS
Voltage 24 VDC
Nominal Voltage 24 VDC
Expandable No
Display Type I/O Indicator LEDs
Communication Modbus
Memory Size 32 kB
Mounting DIN Rail
Modbus RTU Master Yes
Modbus RTU Slave Yes
Approvals UL
Net Weight 0.4167 lbs
Gross Weight 0.417 lbs