750-837
Wago Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-837 Wago Programmable Logic Controllers, Controller CANopen

MFG Item Number
51189356

750-837 Wago Programmable Logic Controllers, Controller CANopen

MFG Item Number
51189356
Item Number
750-837
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Programmable Logic Controllers, Series
Item #
750-837
Controller CANopen

Series Information

Specifications

Specifications
Manufacturer Part Number 51189356
Manufacturer Wago
Family Series Wago Programmable Logic Controllers
Description Controller CANopen
Voltage 24 VDC
Nominal Voltage 24 VDC
Expandable No
Display Type I/O Indicator LEDs
Communication CANopen
Memory Size 128 kB
Mounting DIN Rail
Modbus RTU Master No
Modbus RTU Slave No
Approvals UL
Net Weight 0.4034 lbs
Gross Weight 0.403 lbs