750-860
Wago Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-860 Wago Programmable Logic Controllers, Controller Linux

MFG Item Number
51190366

750-860 Wago Programmable Logic Controllers, Controller Linux

MFG Item Number
51190366
Item Number
750-860
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
750-860
Controller Linux

Series Information

Specifications

Specifications
Manufacturer Part Number 51190366
Manufacturer Wago
Family Series Wago Programmable Logic Controllers
Description Controller Linux
Voltage 24 VDC
Nominal Voltage 24 VDC
Expandable No
Communication Linux
Mounting DIN Rail
Modbus RTU Master No
Modbus RTU Slave No
Approvals UL
Net Weight 0 lbs
Gross Weight 0.405 lbs