Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

753-1629

Wago I/O Modules

753-1629

Wago I/O Modules
Spacer module
Item Number
753-1629
MFG Item Number
7531629
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
753-1629
Spacer module

Series Information

Specifications

Specifications
Manufacturer Part Number 7531629
Manufacturer Wago
Family Series Wago I/O Modules
Description Spacer module
Device Type Spacer Module
Ambient Temperature -40-185 °F
Protection Rating IP20
Approvals UL
Net Weight 0.0787 lbs
Gross Weight 0.079 lbs