753-457

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

753-457

Wago I/O Modules, 753 Series

753-457

Wago I/O Modules, 753 Series
4AI
Item Number
753-457
MFG Item Number
51190073
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, 753 Series
Item #
753-457
4AI

753 Series Information

  • 8 Channels with a Width of 12mm
  • Short‑Circuit Protected Outputs
  • Electrically Isolated Field and System Levels

Specifications

Specifications
Manufacturer Part Number 51190073
Manufacturer Wago
Product Series 753
Family Series Wago I/O Modules, 753 Series
Description 4AI
Number of Circuits 4
Color Gray
Input Voltage -10-10 VDC
Output Voltage 5 VDC
Max Output Current 65 mA
Mounting DIN Rail
Approvals CE, cULus
Net Weight 0.0926 lbs
Gross Weight 0.093 lbs