753-556

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

753-556

Wago I/O Modules, 753 Series

753-556

Wago I/O Modules, 753 Series
2AO
Item Number
753-556
MFG Item Number
51187617
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, 753 Series
Item #
753-556
2AO

753 Series Information

  • 8 Channels with a Width of 12mm
  • Short‑Circuit Protected Outputs
  • Electrically Isolated Field and System Levels

Specifications

Specifications
Manufacturer Part Number 51187617
Manufacturer Wago
Product Series 753
Family Series Wago I/O Modules, 753 Series
Description 2AO
Number of Circuits 2
Color Gray
Input Voltage 24 VDC
Output Voltage -10-10 VDC
Mounting DIN Rail
Approvals CE, cULus
Net Weight 0.0915 lbs
Gross Weight 0.092 lbs