Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

753-612 Wago I/O Modules, Power Supply

MFG Item Number
51180967

753-612 Wago I/O Modules, Power Supply

MFG Item Number
51180967
Item Number
753-612
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
753-612
Power Supply

Series Information

Specifications

Specifications
Manufacturer Part Number 51180967
Manufacturer Wago
Family Series Wago I/O Modules
Description Power Supply
Signal Type Voltage
Connection Type Spring Clamp
Ambient Temperature -40-185 °F
Protection Rating IP20
Approvals UL
Net Weight 0.0903 lbs
Gross Weight 0.09 lbs