753-629/020-000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

753-629/020-000

Wago I/O Modules

753-629/020-000

Wago I/O Modules
Spacer Module
Item Number
753-629/020-000
MFG Item Number
51221211
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
753-629/020-000
Spacer Module

Series Information

Specifications

Specifications
Manufacturer Part Number 51221211
Manufacturer Wago
Family Series Wago I/O Modules
Description Spacer Module
Device Type Spacer Module
Ambient Temperature -40-185 °F
Protection Rating IP20
Approvals UL
Net Weight 0.0645 lbs
Gross Weight 0.065 lbs