Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

753-646

Wago I/O Modules

753-646

Wago I/O Modules
KNX/EIB/TP1 Interface
Item Number
753-646
MFG Item Number
51206629
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
753-646
KNX/EIB/TP1 Interface

Series Information

Specifications

Specifications
Manufacturer Part Number 51206629
Manufacturer Wago
Family Series Wago I/O Modules
Description KNX/EIB/TP1 Interface
Communication KNX/TP1
Connection Type Spring Clamp
Device Type Master
Ambient Temperature -40-185 °F
Protection Rating IP20
Net Weight 0 lbs
Gross Weight 0.123 lbs