769-512/000-016

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

769-512/000-016

Wago Terminal Blocks

769-512/000-016

Wago Terminal Blocks
1-conductor base module
Item Number
769-512/000-016
MFG Item Number
50098744
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
769-512/000-016
1-conductor base module

Series Information

Specifications

Specifications
Family Series Wago Terminal Blocks
Manufacturer Wago
Manufacturer Part Number 50098744
Description 1-conductor base module
Type Base Module
Net Weight 0.0058 lbs
Gross Weight 0.006 lbs
Alternatives
86401813
86401813
Murrplastik Wire Identification