769-513/000-016

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

769-513/000-016

Wago Terminal Blocks

769-513/000-016

Wago Terminal Blocks
1-conductor center module
Item Number
769-513/000-016
MFG Item Number
50098745
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
769-513/000-016
1-conductor center module

Series Information

Specifications

Specifications
Family Series Wago Terminal Blocks
Manufacturer Wago
Manufacturer Part Number 50098745
Description 1-conductor center module
Type Center Module
Net Weight 0.0054 lbs
Gross Weight 0.006 lbs
Alternatives
86401813
86401813
Murrplastik Wire Identification