769-515/000-006

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

769-515/000-006

Wago Terminal Blocks

769-515/000-006

Wago Terminal Blocks
1-conductor end module
Item Number
769-515/000-006
MFG Item Number
51189644
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Terminal Blocks, Series
Item #
769-515/000-006
1-conductor end module

Series Information

Specifications

Specifications
Manufacturer Part Number 51189644
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 1-conductor end module
Composition Non-Metallic
Color Blue
Approvals IEC
Net Weight 0.0051 lbs
Gross Weight 0.005 lbs
Alternatives
86401813
86401813
Murrplastik Wire Identification