Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

769-515

Wago Terminal Blocks

769-515

Wago Terminal Blocks
1-conductor end module
Item Number
769-515
MFG Item Number
7690515
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
769-515
1-conductor end module

Series Information

Specifications

Specifications
Manufacturer Part Number 7690515
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 1-conductor end module
Composition Non-Metallic
Color Gray
Approvals IEC
Net Weight 0.0051 lbs
Gross Weight 0.005 lbs
Alternatives
86401813
86401813
Murrplastik Wire Identification