792-800
Wago Surge Protective Devices (SPDs)

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

792-800

Wago Surge Protective Devices (SPDs)

792-800

Wago Surge Protective Devices (SPDs)
SP-D24VDC X2-C
Item Number
792-800
MFG Item Number
7920800
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), Series
Item #
792-800
SP-D24VDC X2-C

Series Information

Specifications

Specifications
Manufacturer Part Number 7920800
Manufacturer Wago
Family Series Wago Surge Protective Devices (SPDs)
Description SP-D24VDC X2-C
Nominal Discharge Current 10 kA
Mounting DIN Rail
Protection Rating IP20
Approvals CE, IEC
Net Weight 0 lbs
Gross Weight 0.086 lbs