792-804
Wago Surge Protective Devices (SPDs)

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

792-804

Wago Surge Protective Devices (SPDs)

792-804

Wago Surge Protective Devices (SPDs)
SP-D48VDC X2-C
Item Number
792-804
MFG Item Number
7920804
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), Series
Item #
792-804
SP-D48VDC X2-C

Series Information

Specifications

Specifications
Manufacturer Part Number 7920804
Manufacturer Wago
Family Series Wago Surge Protective Devices (SPDs)
Description SP-D48VDC X2-C
Nominal Discharge Current 10 kA
Mounting DIN Rail
Protection Rating IP20
Approvals CE, IEC
Net Weight 0 lbs
Gross Weight 0.087 lbs