805-105
Wago Terminal Blocks, 805 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

805-105

Wago Terminal Blocks, 805 Series

805-105

Wago Terminal Blocks, 805 Series
PCB terminal block
Item Number
805-105
MFG Item Number
8050105
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 65

Description

Terminal Blocks, 805 Series
Item #
805-105
PCB terminal block

805 Series Information

  • PCB Terminal Strips with Push‑Buttons and Push‑In Cage Clamp
  • Push In‑Termination of Solid and Ferruled Conductors
  • Flush‑Mount Push‑Buttons
  • Tool Free Operation

Specifications

Specifications
Manufacturer Part Number 8050105
Manufacturer Wago
Product Series 805
Family Series Wago Terminal Blocks, 805 Series
Description PCB terminal block
Number of Levels 1
Connection Type Spring Clamp
Number of Poles 5
Connection Actuation Pushbutton
Pin Spacing 3.5 mm
Length 3.2 mm
UL Voltage 300 VAC
Current Rating 10 A
Wire Size Range 24-16 AWG
IEC Voltage 630 VAC
Color Gray
Wire Entry Position Side
PCB Contact THT
Composition Polyamide
Mounting PCB Mount
Pluggable No
Operating Temperature -76-221 °F
Approvals CSA, UR
Net Weight 0.005 lbs
Gross Weight 0.005 lbs