Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wago Terminal Blocks, 805 Series
805-304/200-604
Wago Terminal Blocks, 805 Series
Item Number
805-304/200-604
This item cannot be canceled or returned
Description
Terminal Blocks, 805 Series
- PCB Terminal Strips with Push‑Buttons and Push‑In Cage Clamp
- Push In‑Termination of Solid and Ferruled Conductors
- Flush‑Mount Push‑Buttons
- Tool Free Operation
Specifications
Specifications
| Manufacturer Part Number |
51254391 |
| Manufacturer |
Wago |
| Product Series |
805 |
| Family Series |
Wago Terminal Blocks, 805 Series |
| Description |
THR PCB terminal block |
| Number of Levels |
1 |
| Connection Type |
Spring Clamp |
| Number of Poles |
4 |
| Connection Actuation |
Pushbutton |
| Pin Spacing |
3.5 mm |
| Length |
2.2 mm |
| UL Voltage |
300 VAC |
| Current Rating |
10 A |
| Wire Size Range |
24-16 AWG |
| IEC Voltage |
320 VAC |
| Color |
Black |
| Wire Entry Position |
Side |
| PCB Contact |
THR |
| Composition |
Polyamide |
| Mounting |
PCB Mount |
| Pluggable |
No |
| Operating Temperature |
-76-221 °F |
| Approvals |
UR |
| Net Weight |
0.0056 lbs |
| Gross Weight |
0.006 lbs |
805-304/200-604
Wago Terminal Blocks, 805 Series