Series Information
| Manufacturer Part Number | 8570604 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Relays |
| Description | Multifunction timing relay with 1 ch |
| Operation | Flasher, On Delay, One-Shot |
| Mounting | DIN Rail |
| Adjustment Operator | DIP Switch |
| Timing Range | 0.1-10 s, 3-300 s, 0.3-30 Min, 3-300 Min |
| Max Time | 300 Min |
| Coil Voltage | 24 VDC |
| Nominal Coil Voltage | 24 VDC |
| DC Voltage | 24 VDC |
| Contact Rating | 6 A |
| Protection Rating | IP20 |
| Approvals | UL |
| Comments | EN 61812-1; EN 61373; EN 50121-3-2; UL 508 |
| Net Weight | 0.13 lbs |
| Gross Weight | 0.055 lbs |












