Series Information
| Manufacturer Part Number | 8570640 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Relays |
| Description | Multifunction timing relay with 1 ch |
| Operation | Flashing, Off Delay, On Delay, On/Off Delay, One-Shot |
| Mounting | DIN Rail |
| Adjustment Operator | DIP Switch |
| Timing Range | 0.01-0.1 s, 0.1-1 s, 1-10 s, 10-100 s, 1-10 Min, 10-100 Min, 1-10 Hrs, 10-100 Hrs |
| Max Time | 100 Hrs |
| Coil Voltage | 24 VDC |
| Nominal Coil Voltage | 24 VDC |
| DC Voltage | 24 VDC |
| Contact Rating | 6 A |
| Protection Rating | IP20 |
| Approvals | UL |
| Comments | EN 61812-1; EN 61373; EN 50121-3-2; UL 508 |
| Net Weight | 0.08 lbs |
| Gross Weight | 0.073 lbs |












