870-523/281-582

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

870-523/281-582

Wago Terminal Blocks

870-523/281-582

Wago Terminal Blocks
Terminal blocks with varistor, 24
Item Number
870-523/281-582
MFG Item Number
51175920
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
870-523/281-582
Terminal blocks with varistor, 24

Series Information

Specifications

Specifications
Manufacturer Part Number 51175920
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Terminal blocks with varistor, 24 VDC
Type Double-Deck Block
Number of Circuits 1
Spacing 10 mm
Wire Size Range 12 AWG
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Partition No
Net Weight 0.0269 lbs
Gross Weight 0.027 lbs