870-523/281-585

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

870-523/281-585 Wago Terminal Blocks, Terminal blocks with varistor, 110

MFG Item Number
51291925

870-523/281-585 Wago Terminal Blocks, Terminal blocks with varistor, 110

MFG Item Number
51291925
Item Number
870-523/281-585
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
870-523/281-585
Terminal blocks with varistor, 110

Series Information

Specifications

Specifications
Manufacturer Part Number 51291925
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Terminal blocks with varistor, 110 VDC
Type Varistor Block
Number of Circuits 1
Spacing 10 mm
Wire Size Range 12 AWG
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Partition No
Net Weight 0.0229 lbs
Gross Weight 0.023 lbs