870-523/281-593

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

870-523/281-593 Wago Terminal Blocks, Terminal blocks with suppressor

MFG Item Number
50096236

870-523/281-593 Wago Terminal Blocks, Terminal blocks with suppressor

MFG Item Number
50096236
Item Number
870-523/281-593
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
870-523/281-593
Terminal blocks with suppressor

Series Information

Specifications

Specifications
Manufacturer Part Number 50096236
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Terminal blocks with suppressor diode, 24 VAC
Type Double-Deck Block
Number of Circuits 1
Spacing 10 mm
Wire Size Range 12 AWG
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Partition No
Net Weight 0.0259 lbs
Gross Weight 0.026 lbs