Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AHM36B-S8AC012X12 Sick Encoders, AHM36 Series, 1099668, Absolute Encoder
AHM36B-S8AC012X12 Sick Encoders, AHM36 Series, 1099668, Absolute Encoder
Item Number
AHM36B-S8AC012X12
This item cannot be canceled or returned
Description
1099668, Absolute Encoder
Specifications
Specifications
| Manufacturer Part Number |
1099668 |
| Manufacturer |
Sick |
| Product Series |
AHM36 |
| Family Series |
Sick Encoders, AHM36 Series |
| Description |
1099668, Absolute Encoder |
| Single Turn Resolution |
12 |
| Multi Turn Resolution |
12 |
| Input Power |
10-30 VDC |
| Protocol |
SSI |
| Shaft/Bore Size |
1/4 " |
| Mounting |
Solid Shaft |
| Connector |
M12 8 Pin |
| Operating Temperature |
-20-70 °C |
| Protection Rating |
IP65 |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AHM36B-S8AC012X12
Sick Encoders, AHM36 Series