AHS36A-BAAC002048

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AHS36A-BAAC002048 Sick Encoders, AHS36 Series, 1078973, Absolute Encoder

MFG Item Number
1078973

AHS36A-BAAC002048 Sick Encoders, AHS36 Series, 1078973, Absolute Encoder

MFG Item Number
1078973
Item Number
AHS36A-BAAC002048
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, AHS36 Series
Item #
AHS36A-BAAC002048
1078973, Absolute Encoder

AHS36 Series Information


Specifications

Specifications
Manufacturer Part Number 1078973
Manufacturer Sick
Product Series AHS36
Family Series Sick Encoders, AHS36 Series
Description 1078973, Absolute Encoder
Single Turn Resolution 2,048
Input Power 10-30 VDC
Protocol SSI
Shaft/Bore Size 6 mm
Mounting Blind Hollow Shaft
Connector M12 8 Pin
Operating Temperature -40-100 °C
Protection Rating IP66, IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs