Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AHS36A-BCCC016384 Sick Encoders, AHS36 Series, 1073587, Absolute Encoder
AHS36A-BCCC016384 Sick Encoders, AHS36 Series, 1073587, Absolute Encoder
Item Number
AHS36A-BCCC016384
This item cannot be canceled or returned
Description
1073587, Absolute Encoder
Specifications
Specifications
| Manufacturer Part Number |
1073587 |
| Manufacturer |
Sick |
| Product Series |
AHS36 |
| Family Series |
Sick Encoders, AHS36 Series |
| Description |
1073587, Absolute Encoder |
| Single Turn Resolution |
16,384 |
| Input Power |
10-30 VDC |
| Protocol |
CANopen |
| Shaft/Bore Size |
3/8 " |
| Mounting |
Blind Hollow Shaft |
| Connector |
M12 8 Pin |
| Operating Temperature |
-40-100 °C |
| Protection Rating |
IP66, IP67 |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AHS36A-BCCC016384
Sick Encoders, AHS36 Series