AHS36A-BDAC016384

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AHS36A-BDAC016384 Sick Encoders, AHS36 Series, 1073484, Absolute Encoder

MFG Item Number
1073484

AHS36A-BDAC016384 Sick Encoders, AHS36 Series, 1073484, Absolute Encoder

MFG Item Number
1073484
Item Number
AHS36A-BDAC016384
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, AHS36 Series
Item #
AHS36A-BDAC016384
1073484, Absolute Encoder

AHS36 Series Information


Specifications

Specifications
Manufacturer Part Number 1073484
Manufacturer Sick
Product Series AHS36
Family Series Sick Encoders, AHS36 Series
Description 1073484, Absolute Encoder
Single Turn Resolution 16,384
Input Power 10-30 VDC
Protocol SSI
Shaft/Bore Size 10 mm
Mounting Blind Hollow Shaft
Connector M12 8 Pin
Operating Temperature -40-100 °C
Protection Rating IP66, IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs