AHS36B-S2CM004096

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AHS36B-S2CM004096 Sick Encoders, AHS36 Series, 1087975, Absolute Encoder

MFG Item Number
1087975

AHS36B-S2CM004096 Sick Encoders, AHS36 Series, 1087975, Absolute Encoder

MFG Item Number
1087975
Item Number
AHS36B-S2CM004096
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, AHS36 Series
Item #
AHS36B-S2CM004096
1087975, Absolute Encoder

AHS36 Series Information


Specifications

Specifications
Manufacturer Part Number 1087975
Manufacturer Sick
Product Series AHS36
Family Series Sick Encoders, AHS36 Series
Description 1087975, Absolute Encoder
Single Turn Resolution 4,096
Input Power 10-30 VDC
Protocol CANopen
Shaft/Bore Size 10 mm
Mounting Solid Shaft
Connector 5 m Cable
Operating Temperature -20-70 °C
Protection Rating IP65
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs