AHS36I-S1PJ016384

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AHS36I-S1PJ016384 Sick Encoders, AHS36 Series, 1099387, Absolute Encoder

MFG Item Number
1099387

AHS36I-S1PJ016384 Sick Encoders, AHS36 Series, 1099387, Absolute Encoder

MFG Item Number
1099387
Item Number
AHS36I-S1PJ016384
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, AHS36 Series
Item #
AHS36I-S1PJ016384
1099387, Absolute Encoder

AHS36 Series Information


Specifications

Specifications
Manufacturer Part Number 1099387
Manufacturer Sick
Product Series AHS36
Family Series Sick Encoders, AHS36 Series
Description 1099387, Absolute Encoder
Single Turn Resolution 16,384
Input Power 10-30 VDC
Protocol SSI
Shaft/Bore Size 6 mm
Mounting Solid Shaft
Connector 0.5 m Cable
Operating Temperature -40-85 °C
Protection Rating IP67, IP69K
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs