Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ASW3300-1 IDEC Switches, TW Series, Selector Switch Operator, 3-Pos Mom,
MFG Item Number
ASW3300-1
ASW3300-1 IDEC Switches, TW Series, Selector Switch Operator, 3-Pos Mom,
MFG Item Number
ASW3300-1
Description
Selector Switch Operator, 3-Pos Mom,
UL, CSA, CE Approvals NEMA 1,2,3,3R,3S,4,4X,5,12,13 IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, selfcleaning contact mechanisms, which allow for a wide current rating.
Specifications
Specifications
Manufacturer Part Number
ASW3300-1
Manufacturer
IDEC
Product Series
TW
Family Series
IDEC Switches, TW Series
Description
Selector Switch Operator, 3-Pos Mom, Cam 1, 22mm Mounting, Operator Only
Type
Selector Switch
Net Weight
0.07 lbs
Gross Weight
0.085 lbs
ASW3300-1
IDEC Switches, TW Series