RJ2S-CD-D24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RJ2S-CD-D24 IDEC Relays, RJ Series, Relay, DPDT, 8A, 24VDC Coil, Inclft.s
MFG Item Number
RJ2S-CD-D24

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

RJ2S-CD-D24 IDEC Relays, RJ Series, Relay, DPDT, 8A, 24VDC Coil, Inclft.s

MFG Item Number
RJ2S-CD-D24
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RJ Series
Item #
RJ2S-CD-D24
Relay, DPDT, 8A, 24VDC Coil, Inclft.s

RJ Series Information

  • AC and DC Coils
  • 12/8 Amp Contacts
  • Two Contact Arrangements
  • UL Recognized E555996
  • RoHS Compliant
RJ series relays are the newest addition to the Idec family. The optional LED version uses a light guide to give you a brighter and more noticable status indicator from multiple directions. Plug In styles can be mounted using either panel mount or DIN rail mount sockets. Available contact arrangements are SPDT and DPDT.

  • Compact Size
  • Long Operational Life

Specifications

Specifications
Manufacturer Part Number RJ2S-CD-D24
Manufacturer IDEC
Product Series RJ
Family Series IDEC Relays, RJ Series
Description Relay, DPDT, 8A, 24VDC Coil, Inclft.s Diode Across Coil
Coil Voltage 24 VDC
Contacts DPDT
Mounting Plug In
Termination Blade Plug-In
Enclosure Plastic
Status Indicator No
Diode Yes
Material Silver Nickel Alloy
Nominal Coil Voltage 24 VDC
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Approvals CE, CSA, UL
Net Weight 0.0375 lbs
Gross Weight 0.06 lbs
Alternatives
RJ2S-C-D24
RJ2S-C-D24
IDEC Relays, RJ Series
RJ2S-CLD-D24
RJ2S-CLD-D24
IDEC Relays, RJ Series