AE16ANS0AC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AE16ANS0AC Eaton Starters, Freedom Series, Starter, FVNR, 120VAC Coil, Open,
MFG Item Number
AE16ANS0AC

AE16ANS0AC Eaton Starters, Freedom Series, Starter, FVNR, 120VAC Coil, Open,

MFG Item Number
AE16ANS0AC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, Freedom Series
Item #
AE16ANS0AC
Starter, FVNR, 120VAC Coil, Open,

Freedom Series Information

  • 12~120VDC; 24~600VAC Coils
  • Up to 450 HP @ 240V
  • Up to 900 HP @ 480V
  • UL; CSA Approved
  • Up to 1350 Amps
Freedom Series contactors feature long life twin break, silver cadmium oxide contacts which provide excellent conductivity and superior resistance to welding and arc erosion. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.

  • 2, 3, 4, or 5 Poles
  • IP20 Finger Protection Shields Available
  • Designed to 2,000,000 electrical and 20,000,000 mechanical operations at maximum horsepower ratings through 20 HP @ 460V.
  • Adequate for most general duty control applications.

Specifications

Specifications
Manufacturer Part Number AE16ANS0AC
Manufacturer Eaton
Product Series Freedom
Family Series Eaton Starters, Freedom Series
Description Starter, FVNR, 120VAC Coil, Open, AC3=7A, AC1=20A, Heaters Required - Heaters no Included, See Accessories
Style Open
Industry Standard IEC
Poles 3
Voltage 110 VAC, 120 VAC
Nominal Voltage 120 VAC
UL Motor Starting (AC3) 7 A
General Purpose (AC1) 20 A
Coil Type Magnetic
Auxiliary Contact None
Overload Type Thermal
Overload Series C306
Termination Screw
Mounting Surface
Net Weight 1.8 lbs
Gross Weight 1.8 lbs
Alternatives
XTAE007B10A001
XTAE007B10A001
Eaton Starters, XT Series