DFS22A-KCP1C065536

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DFS22A-KCP1C065536 Sick Encoders, DFS22 Series, 1064968, Incremental Encoder

MFG Item Number
1064968

DFS22A-KCP1C065536 Sick Encoders, DFS22 Series, 1064968, Incremental Encoder

MFG Item Number
1064968
Item Number
DFS22A-KCP1C065536
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, DFS22 Series
Item #
DFS22A-KCP1C065536
1064968, Incremental Encoder

DFS22 Series Information

  • Bling Hollow Shaft 2 inches
  • M12 Connector, MS Connector, and Flying Lead Cable Connection Options
  • Compatible with PGT‑08‑S PC‑Based Programming Tool
The DFS22 Series are high‑resolution incremental encoders that provide 2.5‑inch mechanical interfaces and are available as factory‑configured or programmable devices. Factory‑configured encoders can be ordered with TTL, HTL, or open‑collector outputs as well as integer resolutions from 1 to 65,536 counts per revolution. Programmable encoders allow the user to select the integer resolution and either TTL or HTL outputs. DFS22 encoders incorporate rugged internal technology that allows them to operate over a wide temperature range and tolerate twice the shock and vibration levels of comparable encoders

Specifications

Specifications
Manufacturer Part Number 1064968
Manufacturer Sick
Product Series DFS22
Family Series Sick Encoders, DFS22 Series
Description 1064968, Incremental Encoder
Resolution (PPR) 65,536
Shaft/Bore Size 3/8 "
Shaft Type Blind Hollow
Input Voltage 5-30 VDC
Termination M12 8 Pin Radial
Operating Temperature -30-85 °C
Protection Rating IP65
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs