DMP1-24006
Acme Electric Power Supplies, DM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DMP1-24006 Acme Electric Power Supplies, DM Series, DIN-Rail PS 15W 24V Plastic
MFG Item Number
DMP124006

DMP1-24006 Acme Electric Power Supplies, DM Series, DIN-Rail PS 15W 24V Plastic

MFG Item Number
DMP124006
Item Number
DMP1-24006
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Power Supplies, DM Series
Item #
DMP1-24006
DIN-Rail PS 15W 24V Plastic

DM Series Information


Videos

Specifications

Specifications
Manufacturer Part Number DMP124006
Manufacturer Acme Electric
Product Series DM
Family Series Acme Electric Power Supplies, DM Series
Description DIN-Rail, Power Supply, 15W 24V, Plastic
Power 15 W
Nominal Input Voltage 120 VAC, 208 VAC, 240 VAC
AC Voltage 90-264 VAC
Input Frequency 47-63 Hz
Phase 1
Nominal Output Voltage 24 VDC
Output VDC 22-28 VDC
Output Current 0.68 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction Yes
Parallel Operation Yes
Remote Sensing No
Remote On/Off Control No
Operating Temperature 14-122 °F
Approvals CE, cULus, UL508, UL60950
Net Weight 0.29 lbs
Gross Weight 0.35 lbs